- 1.3/4 in Inside Diameter
- 3.3/4 in Outside Diameter
- Radial and Deep Groove Bearing
| Bearing Type | Radial and Deep Groove |
| I.D. | 1.3/4 in |
| Closure Type | Open |
| O.D. | 3.3/4 in |
| icNumber | 7678236 |
| Bore Type | Straight |
| Snap Ring | No |
| Outer Ring Width | 13/16 in |
| Internal Clearance | C0 |
| Weight | 1.601 LB |
| EAN or UPC | 747023017126 |

