- 1 in Inside Diameter
- 2.25 in Outside Diameter
- Radial and Deep Groove Bearing
| I.D. | 1 in |
| Bearing Type | Radial and Deep Groove |
| Bore Type | Straight |
| Snap Ring | No |
| Closure Type | Open |
| Outer Ring Width | 5/8 in |
| Internal Clearance | C0 |
| O.D. | 2.25 in |
| icNumber | 7678253 |
| Weight | 0.45 LB |
| EAN or UPC | 747023017195 |

