- 3/4 in Inside Diameter
- 1.7/8 in Outside Diameter
- Radial and Deep Groove Bearing
| icNumber | 7678249 |
| Internal Clearance | C0 |
| Closure Type | Open |
| I.D. | 3/4 in |
| Bearing Type | Radial and Deep Groove |
| O.D. | 1.7/8 in |
| Outer Ring Width | 9/16 in |
| Bore Type | Straight |
| Snap Ring | No |
| Weight | 0.28 LB |
| EAN or UPC | 747023017256 |

