- 5/8 in Inside Diameter
- 19/16 in Outside Diameter
- Radial and Deep Groove Bearing
| icNumber | 82526 |
| Bearing Type | Radial and Deep Groove |
| Snap Ring | No |
| Internal Clearance | C0 |
| Closure Type | Open |
| I.D. | 5/8 in |
| O.D. | 19/16 in |
| Outer Ring Width | 7/16 in |
| Bore Type | Straight |
| Weight | 0.11 LB |
| EAN or UPC | 747023017287 |

