- 2.75 in Inside Diameter
- 5 in Outside Diameter
- Radial and Deep Groove Bearing
| Closure Type | Open |
| O.D. | 5 in |
| I.D. | 2.75 in |
| Snap Ring | No |
| Bearing Type | Radial and Deep Groove |
| Outer Ring Width | 1 3/8 in |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Weight | 8.206 LB |
| EAN or UPC | 747023017492 |

