- 3 in Inside Diameter
- 7 in Outside Diameter
- Radial and Deep Groove Bearing
| Internal Clearance | C0 |
| Bore Type | Straight |
| Snap Ring | No |
| O.D. | 7 in |
| Bearing Type | Radial and Deep Groove |
| Closure Type | Open |
| I.D. | 3 in |
| Outer Ring Width | 1 9/16 in |
| Weight | 11.176 LB |
| EAN or UPC | 747023017584 |

