- 0.25 in Inside Diameter
- 0.625 in Outside Diameter
- Radial and Deep Groove Bearing
| O.D. | 0.625 in |
| Snap Ring | No |
| I.D. | 0.25 in |
| Closure Type | Double Shielded |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Bearing Type | Radial and Deep Groove |
| Weight | 0.02 LB |
| EAN or UPC | 747023090341 |

