- 4-Bolt Flange
- 1 3/4 in Inside Diameter
- Cast Iron Housing
| Bearing Design | Non-Expansion |
| Bolt Center-to-Center Length | 4.134 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| I.D. | 1 3/4 in |
| Weight | 5.73 KG |
| EAN or UPC | 747023028252 |

