- 4-Bolt Flange
- 1 3/8 in Inside Diameter
- Cast Iron Housing
| Bolt Center-to-Center Length | 3.622 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| I.D. | 1 3/8 in |
| Locking Device | Eccentric Locking Collar |
| Weight | 3.75 KG |
| EAN or UPC | 747023028320 |

