- 4-Bolt Flange
- 1 in Inside Diameter
- Cast Iron Housing
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| I.D. | 1 in |
| Bolt Center-to-Center Length | 2.756 in |
| Weight | 2.2 KG |
| EAN or UPC | 747023027958 |

