- 4-Bolt Flange
- 35 mm Inside Diameter
- Cast Iron Housing
| Bolt Center-to-Center Length | 92 mm |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| I.D. | 35 mm |
| Housing Material | Cast Iron |
| Weight | 3.75 KG |
| EAN or UPC | 747023029099 |

