- 4-Bolt Flange
- 5/8 in Inside Diameter
- Cast Iron Housing
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Bolt Center-to-Center Length | 2.126 in |
| Locking Device | Setscrew Locking Collar |
| I.D. | 5/8 in |
| Housing Material | Cast Iron |
| Weight | 1.1 KG |
| EAN or UPC | 747023029280 |

