- 4-Bolt Flange
- 1 in Inside Diameter
- Cast Iron Housing
| I.D. | 1 in |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Center-to-Center Length | 2.756 in |
| Locking Device | Eccentric Locking Collar |
| Weight | 2.2 LB |
| I.D. | 1 in |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Center-to-Center Length | 2.756 in |
| Locking Device | Eccentric Locking Collar |
| Weight | 2.2 LB |