- 4-Bolt Flange
- 25 mm Inside Diameter
- Cast Iron Housing
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Bolt Center-to-Center Length | 70 mm |
| I.D. | 25 mm |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Weight | 0.063 LB |
| EAN or UPC | 747023028917 |

