- 4-Bolt Flange
- 30 mm Inside Diameter
- Cast Iron Housing
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Bolt Center-to-Center Length | 82.5 mm |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| I.D. | 30 mm |
| Weight | 2.87 LB |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Bolt Center-to-Center Length | 82.5 mm |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| I.D. | 30 mm |
| Weight | 2.87 LB |