- 4-Bolt Flange
- 60 mm Inside Diameter
- Cast Iron Housing
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| I.D. | 60 mm |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Bolt Center-to-Center Length | 143 mm |
| Weight | 10.36 LB |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| I.D. | 60 mm |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Bolt Center-to-Center Length | 143 mm |
| Weight | 10.36 LB |