- 4-Bolt Flange
- 60 mm Inside Diameter
- Cast Iron Housing
| Flange Type | 4-Bolt Flange |
| I.D. | 60 mm |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Locking Device | Eccentric Locking Collar |
| Bolt Center-to-Center Length | 143 mm |
| Weight | 10.36 LB |
| Flange Type | 4-Bolt Flange |
| I.D. | 60 mm |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Locking Device | Eccentric Locking Collar |
| Bolt Center-to-Center Length | 143 mm |
| Weight | 10.36 LB |