- 2-Bolt Flange
- 1 3/4 in Inside Diameter
- Cast Iron Housing
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| I.D. | 1 3/4 in |
| Bolt Center-to-Center Length | 5.846 in |
| Weight | 4.85 KG |
| EAN or UPC | 747023026906 |

