- 2-Bolt Flange
- 1 1/2 in Inside Diameter
- Cast Iron Housing
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Center-to-Center Length | 5.65 in |
| I.D. | 1 1/2 in |
| Flange Type | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Weight | 4.19 LB |
| EAN or UPC | 747023026692 |

