- 2-Bolt Flange
- 1 7/16 in Inside Diameter
- Cast Iron Housing
| Flange Type | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| I.D. | 1 7/16 in |
| Bolt Center-to-Center Length | 5.118 in |
| Weight | 2.754 LB |
| EAN or UPC | 747023027002 |

