- 2-Bolt Flange
- 2 3/16 in Inside Diameter
- Cast Iron Housing
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| I.D. | 2 3/16 in |
| Bolt Center-to-Center Length | 7.244 in |
| Locking Device | Setscrew Locking Collar |
| Weight | 7.72 LB |
| EAN or UPC | 747023027286 |

