- 2-Bolt Flange
- 25 mm Inside Diameter
- Cast Iron Housing
| Bolt Center-to-Center Length | 99 mm |
| Housing Material | Cast Iron |
| I.D. | 25 mm |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Weight | 1.98 LB |
| EAN or UPC | 29176912078 |

