- 2-Bolt Flange
- 2 in Inside Diameter
- Cast Iron Housing
| Bolt Center-to-Center Length | 6.181 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| I.D. | 2 in |
| Weight | 5.51 LB |
| Bolt Center-to-Center Length | 6.181 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| I.D. | 2 in |
| Weight | 5.51 LB |