- 2-Bolt Flange
- 3/4 in Inside Diameter
- Cast Iron Housing
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Center-to-Center Length | 3.543 in |
| I.D. | 3/4 in |
| Flange Type | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Weight | 1.32 LB |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Center-to-Center Length | 3.543 in |
| I.D. | 3/4 in |
| Flange Type | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Weight | 1.32 LB |