- 2-Bolt Flange
- 30 mm Inside Diameter
- Cast Iron Housing
| Bolt Center-to-Center Length | 116.5 mm |
| Flange Type | 2-Bolt Flange |
| I.D. | 30 mm |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Weight | 2.43 LB |
| EAN or UPC | 747023027552 |

