- 2-Bolt Flange
- 35 mm Inside Diameter
- Cast Iron Housing
| Locking Device | Setscrew Locking Collar |
| Flange Type | 2-Bolt Flange |
| Bolt Center-to-Center Length | 130 mm |
| Bearing Design | Non-Expansion |
| I.D. | 35 mm |
| Housing Material | Cast Iron |
| Weight | 3.09 LB |
| EAN or UPC | 747023027590 |

