- 2-Bolt Flange
- 45 mm Inside Diameter
- Cast Iron Housing
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| I.D. | 45 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Center-to-Center Length | 148.5 mm |
| Weight | 4.85 LB |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| I.D. | 45 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Center-to-Center Length | 148.5 mm |
| Weight | 4.85 LB |