- 2-Bolt Flange
- 50 mm Inside Diameter
- Cast Iron Housing
| Housing Material | Cast Iron |
| I.D. | 50 mm |
| Flange Type | 2-Bolt Flange |
| Bolt Center-to-Center Length | 157 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Weight | 5.51 LB |
| EAN or UPC | 747023027811 |

