- 38.1 mm Inside Diameter
- 68.25 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bearing Type | Radial and Deep Groove |
| Closure Type | Open |
| O.D. | 68.25 mm |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Snap Ring | No |
| Outer Ring Width | 14.29 mm |
| I.D. | 38.1 mm |
| Weight | 0.445 LB |
| EAN or UPC | 747023036967 |

