- 44.45 mm Inside Diameter
- 76.18 mm Outside Diameter
- Radial and Deep Groove Bearing
| I.D. | 44.45 mm |
| Closure Type | Open |
| Outer Ring Width | 14.29 mm |
| Bore Type | Straight |
| Bearing Type | Radial and Deep Groove |
| Internal Clearance | C0 |
| Snap Ring | No |
| O.D. | 76.18 mm |
| Weight | 0.525 LB |
| EAN or UPC | 747023036998 |

