- 41.275 mm Inside Diameter
- 73.025 mm Outside Diameter
- Radial and Deep Groove Bearing
| Snap Ring | No |
| O.D. | 73.025 mm |
| Bearing Type | Radial and Deep Groove |
| Outer Ring Width | 14.29 mm |
| Bore Type | Straight |
| Closure Type | Open |
| Internal Clearance | C0 |
| I.D. | 41.275 mm |
| Weight | 0.608 LB |
| EAN or UPC | 747023037049 |

