- 10.5 in Inside Diameter
- 13.25 in Outside Diameter
- Radial and Deep Groove Bearing
| I.D. | 10.5 in |
| Internal Clearance | C0 |
| Snap Ring | No |
| O.D. | 13.25 in |
| Bore Type | Straight |
| Bearing Type | Radial and Deep Groove |
| Closure Type | Open |
| Outer Ring Width | 1 5/8 in |
| Weight | 21.803 LB |
| EAN or UPC | 747023037070 |

