- 2.5 in Inside Diameter
- 3.7/8 in Outside Diameter
- Radial and Deep Groove Bearing
| Bearing Type | Radial and Deep Groove |
| Bore Type | Straight |
| Snap Ring | No |
| I.D. | 2.5 in |
| Closure Type | Open |
| Outer Ring Width | 11/16 in |
| Internal Clearance | C0 |
| O.D. | 3.7/8 in |
| Weight | 0.928 LB |
| EAN or UPC | 747023037117 |

