- 69.85 mm Inside Diameter
- 104.775 mm Outside Diameter
- Radial and Deep Groove Bearing
| Internal Clearance | C0 |
| Outer Ring Width | 17.463 mm |
| I.D. | 69.85 mm |
| O.D. | 104.775 mm |
| Bearing Type | Radial and Deep Groove |
| Closure Type | Open |
| Snap Ring | No |
| Bore Type | Straight |
| Weight | 1.179 LB |
| EAN or UPC | 747023037179 |

