- 50.8 mm Inside Diameter
- 84.138 mm Outside Diameter
- Radial and Deep Groove Bearing
| I.D. | 50.8 mm |
| Snap Ring | No |
| Closure Type | Open |
| Internal Clearance | C0 |
| Bearing Type | Radial and Deep Groove |
| O.D. | 84.138 mm |
| Bore Type | Straight |
| Outer Ring Width | 15.875 mm |
| Weight | 0.699 LB |
| EAN or UPC | 747023037230 |

