- 82.55 mm Inside Diameter
- 120.65 mm Outside Diameter
- Radial and Deep Groove Bearing
| Outer Ring Width | 19.05 mm |
| Internal Clearance | C0 |
| Snap Ring | No |
| Bearing Type | Radial and Deep Groove |
| I.D. | 82.55 mm |
| O.D. | 120.65 mm |
| Bore Type | Straight |
| Closure Type | Open |
| Weight | 1.779 LB |
| EAN or UPC | 747023037292 |

