- 3.75 in Inside Diameter
- 5.25 in Outside Diameter
- Radial and Deep Groove Bearing
| Outer Ring Width | 0.75 in |
| Snap Ring | No |
| Bore Type | Straight |
| O.D. | 5.25 in |
| Closure Type | Open |
| Bearing Type | Radial and Deep Groove |
| I.D. | 3.75 in |
| Internal Clearance | C0 |
| Weight | 1.861 LB |
| EAN or UPC | 747023037322 |

