- 107.95 mm Inside Diameter
- 152.4 mm Outside Diameter
- Radial and Deep Groove Bearing
| Closure Type | Open |
| Outer Ring Width | 22.225 mm |
| Bearing Type | Radial and Deep Groove |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Snap Ring | No |
| I.D. | 107.95 mm |
| O.D. | 152.4 mm |
| Weight | 2.491 LB |
| EAN or UPC | 747023037421 |

