- 101.6 mm Inside Diameter
- 142.842 mm Outside Diameter
- Radial and Deep Groove Bearing
| Outer Ring Width | 22.22 mm |
| Snap Ring | No |
| Bore Type | Straight |
| Bearing Type | Radial and Deep Groove |
| O.D. | 142.842 mm |
| Internal Clearance | C0 |
| Closure Type | Open |
| I.D. | 101.6 mm |
| Weight | 2.535 LB |
| EAN or UPC | 747023037483 |

