- 139.7 mm Inside Diameter
- 190.5 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bore Type | Straight |
| Internal Clearance | C0 |
| Outer Ring Width | 25.4 mm |
| I.D. | 139.7 mm |
| Closure Type | Open |
| Snap Ring | No |
| O.D. | 190.5 mm |
| Bearing Type | Radial and Deep Groove |
| Weight | 4.85 LB |
| EAN or UPC | 747023037513 |

