- 165.1 mm Inside Diameter
- 222.25 mm Outside Diameter
- Radial and Deep Groove Bearing
| Outer Ring Width | 28.575 mm |
| Closure Type | Open |
| O.D. | 222.25 mm |
| I.D. | 165.1 mm |
| Internal Clearance | C0 |
| Bearing Type | Radial and Deep Groove |
| Snap Ring | No |
| Bore Type | Straight |
| Weight | 6.9 LB |
| EAN or UPC | 747023037605 |

