- 152.4 mm Inside Diameter
- 203.2 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bore Type | Straight |
| I.D. | 152.4 mm |
| Snap Ring | No |
| O.D. | 203.2 mm |
| Outer Ring Width | 25.4 mm |
| Bearing Type | Radial and Deep Groove |
| Closure Type | Open |
| Internal Clearance | C0 |
| Weight | 5.225 LB |
| EAN or UPC | 747023037650 |

