- 190.5 mm Inside Diameter
- 254 mm Outside Diameter
- Radial and Deep Groove Bearing
| Internal Clearance | C0 |
| Outer Ring Width | 31.75 mm |
| O.D. | 254 mm |
| Bore Type | Straight |
| I.D. | 190.5 mm |
| Snap Ring | No |
| Closure Type | Open |
| Bearing Type | Radial and Deep Groove |
| Weight | 9.921 LB |
| EAN or UPC | 747023037674 |

