- 7.25 in Inside Diameter
- 9.75 in Outside Diameter
- Radial and Deep Groove Bearing
| Bearing Type | Radial and Deep Groove |
| Internal Clearance | C0 |
| Closure Type | Open |
| Snap Ring | No |
| I.D. | 7.25 in |
| O.D. | 9.75 in |
| Outer Ring Width | 1 in |
| Bore Type | Straight |
| Weight | 9.965 LB |
| EAN or UPC | 747023037681 |

