- 8.5 in Inside Diameter
- 11.5 in Outside Diameter
- Radial and Deep Groove Bearing
| O.D. | 11.5 in |
| Bore Type | Straight |
| Bearing Type | Radial and Deep Groove |
| Closure Type | Open |
| Outer Ring Width | 1.5 in |
| Internal Clearance | C0 |
| Snap Ring | No |
| I.D. | 8.5 in |
| Weight | 16.368 LB |
| EAN or UPC | 747023089963 |

