- 8 in Inside Diameter
- 10.75 in Outside Diameter
- Radial and Deep Groove Bearing
| Outer Ring Width | 1 3/8 in |
| Internal Clearance | C0 |
| Bore Type | Straight |
| Bearing Type | Radial and Deep Groove |
| I.D. | 8 in |
| O.D. | 10.75 in |
| Closure Type | Open |
| Snap Ring | No |
| Weight | 12.809 LB |
| EAN or UPC | 747023037742 |

