- 241.3 mm Inside Diameter
- 323.85 mm Outside Diameter
- Radial and Deep Groove Bearing
| Closure Type | Open |
| Snap Ring | No |
| O.D. | 323.85 mm |
| Bearing Type | Radial and Deep Groove |
| Outer Ring Width | 41.275 mm |
| I.D. | 241.3 mm |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Weight | 21.01 LB |
| EAN or UPC | 747023037759 |

