- 9 in Inside Diameter
- 12 in Outside Diameter
- Radial and Deep Groove Bearing
| Closure Type | Open |
| Outer Ring Width | 1.5 in |
| O.D. | 12 in |
| Internal Clearance | C0 |
| Bore Type | Straight |
| I.D. | 9 in |
| Bearing Type | Radial and Deep Groove |
| Snap Ring | No |
| Weight | 17.306 LB |
| EAN or UPC | 747023037766 |

