- RapidGrip Pipe Wrench w/a 1 1/2" Pipe Capacity
- 10" length w/Display
- 1" Fittings Capacity
- Model # 10
description
- RIDGID's RapidGrip quick one-handed operation makes your jobs move faster. The spring-loaded jaw design provides rapid action. Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip.
features
- RIDGID's RapidGrip quick one-handed operation makes your jobs move faster. The spring-loaded jaw design provides rapid action. Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip.
| Model No. | 10 |
| Capacity | 1 1/2 in |
| Manufacturer Name | RIDGID |
| Length | 10 in |
| Type | RapidGrip |
| Wrench Type | Pipe |
| Weight | 1.81 LB |
| EAN or UPC | 95691103482 |

