- 1/8" to 2" Capacity
- Model No. 300 Complete
- 115V
- 38 rpm Spindle Speed
features
- Ideal for threading and roll grooving applications
- Quick and easy set up with the stand's integral locking tray and folding legs.
- Easily move using the included transport wheels.
- The carriage, designed to hold threading tools, rides on heavy-duty support bars
- COMPLETE system includes: 300 Power Drive that operates at 36 RPMs, 1206 Stand w/clip-on tool tray, 311 Carriage with Lever, 341 Reamer, 360 Cutter, 811A Universal Die Head, ½ to 2-inch Universal Alloy Dies, Oiler w/1-gallon premium thread cutting oil
- Fast transport and set-up.
- Self-contained oil system with adjustable flow control.
includes
- Model 300 power drive with footswitch
- No. 811A universal, quick-opening die head
- 1" to 2" universal alloy die set
- 1⁄2" to 3⁄4" universal alloy die set
- No. 360 cutter capacity: 1/8" to 2" pipe, 1/4" to 7/8" rod with F-3 wheel, 5/16" to 1" with E-1032 cutter wheel
- No. 341 reamer: positive-locking, five-flute cone, right-hand 1/8" to 2". Special E863 RH/LH combination reamer cone available
- No. 311 carriage with lever
- No. 1206 stand
- No. 1452 clip-on tool tray
- No. 418 oiler with 1 gallon of premium thread cutting oil
- No. 32 transporter
| Voltage | 115 |
| Model No. | 300 Complete |
| Capacity | 1/8 in to 2 in |
| Weight | 212.0 LB |
| EAN or UPC | 95691156822 |


